Beli timah hitam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Rubber Hose CutterDeskripsi:6 - 37mm cutting capacity. Spring opening. Lightweight moulded polypropylene body. Stainless steel blade. Guillotine action ensures a clean cut every time. Handle retaining hook for compact storage and blade safety. Reversible blade. Not suitable for cutting metal.atribut:
- Special Features: Ergonomic Handle Design; Scissor Style
- Compatible Pipe Material: CPVC; PB; PE; PEX; Polyethylene; Polypropylene; PVC
- Body Material: Aluminuim
- Blade Material: Stainless Steel
- Maximum Pipe Capacity (mm): 35
- Minimum Pipe Capacity (mm): 6
- Pipe Capacity (mm): 6 to 35
- Inoplast Butyl Tape Aluminium Waterproofing (Lakban Kedap Air / Lakban Aluminium)Deskripsi:Inoplast AL is a single-faced adhesive tape of aluminum foil laminated polyester(PET) film substrate which is coated by excellent waterproof butyl rubber pressure-sensitive adhesive (PSA). This tape shows well-balanced adhesiveness in a wide range of temperature, and both substrate and PSA are excellent in air-tightness. 1. Structure. - Aluminum Foil (25μm) laminated PET Film (25μm). - Butyl Rubber PSA. - Release Paper Liner. 2. Application. - Temporary fixing of exterior wall material, and waterproof packing of joints. 3. Adhesive properties. - Adhesion: In accordance with JIS Z 0237(2009) Values in ( ) are referential values from manufacturer Ball tack: In accordance with manufacturer Tensile and elongation: In accordance with JIS Z 0238(2009). Measuring conditions : Temp.23°C Humidity 65%RH. - Tensile strength : In accordance with JIS Z 1524 Article 7-9(Interval: 125mm Peeling speed 300mm/min). - Elongation : %of elongation at break. - Adhesion : JIS Z 1528 Article 6-7 (180°peeling). - Applying conditions : One reciprocation by metallic roller (2kg load, diameter 83mm, width45mm), which is covered by rubber (hardness 80Hs, 6mm thick) at the speed of 300mm/min. - Peeling conditions : Peeling by 180°peel at the speed of 300mm/min after 20mins or more from application. Peeling resistance force to be adhesion. 4. Temperature dependency of adhesion. - Test plate : Stainless plate. - Test method : Application of specimen at conditions of 23°C and 65%RH. Keep the specimen at each temperature for 20mins. Specimen to be peeled off at each temperature by 180°peeling. 5. Variation per time (Cycle test). - Test plate:Stainless plate. - Test method:Tape to be applied at 23°C, 65%RH. - Condition 1: Thermostatic chamber at 80°C. - Condition 2: Water tank at 20°C. - Specimen to be placed in condition 1 and 2 everyday (Cycle). After certain elapsed days, specimen to be kept under the circumstance of 23°C, 65%RH for 2hrs. Then adhesion to be measured by 180°peeling. - Remarks: No change in appearance (such as cracking, etc.) in this test. - Adhesion of Inoplast AL increases as times elapse. Furthermore, no decline of adhesion. even under water or rapid change of temperature. 6. Heat resistance property. - Test method : Specimen to be applied to glass plate vertically. Visual observation of appearance of specimen, which is placed in each temperature condition inside thermostatic chamber (50, 75, 100°C, and 120°C) after certain days. - Inspection items: Adhesive flow, generation of crack, and shrinkage of tape. 7. Cold resistance property.Judgment criterion. A : Nothing peculiar. B : Slight declination of flexibility, but no peel off. C : No flexibility and break off of tape, but no peel off. D : No flexibility and break off of tape, and tape peel off. Test method : In accordance with Fed. Method Std. No.101B Method 2051. Specimen to be applied to polyethylene film or Kent paper at normal temperature. Keep it under 65°C for 24hrs. Then keep it under each low temperature for 2hrs or more. Then roll it on iron bar which was also chilled under the same condition as specimen. Observe specimen’s appearance.(Operation was also done in the same cooling condition) Inoplast AL performs its adhesion good enough under low temperatures. 8. Weather resistance. - Test method : Weather-O-Meter conditions: 18mins of rain in 120mins cycle 25mm width specimen to be applied to stainless plate at room temperature. Appearance, tensile strength, and elongation of specimen were measured after exposed to sunshine carbon weather-o-meter (WE, SUN-HC). - No declination of adhesion of Inoplast AL even after long term outside use. Furthermore, its adhesion even tends to increase in such condition. Moreover, no cracking, nor shrinking were found. 9. Precautions for use. - Please apply tape after removing dirt, dust, moisture and oil from the surface since enough adhesion is not obtainable if the surface is stained. - Please press firmly after applying the tape to obtain enough adhesion. - For the keeping of tape, please avoid direct sun-ray and the heat sources as heating equipment and store it at cool place. - Please do not use for electrical insulation purpose other than electrical insulation tape. - Please do not apply directly to the car body, furniture, walls, glass and PVC products since causing of discolor, adhesive residue, and paint peel-off. - Since adhesive residue and rash may be caused by using of other tapes than adhesive tape for skin, please do not apply the tape to the skin directly. - Please test well before actual use as tape may contaminate or leave adhesive depending on type of adherend. - Described values are examples of measured values, and not guaranteed values. - The lead-time varies by conditions. Please inquire us for obtaining updated information. - Specification may be subject to change without prior notice. - Please verify whether the tape is suitable for your application before use. - We cannot be held responsible for any damage incurred as a results of using. Please use after enough confirmation.atribut:
- Thickness (mm): 0.45
- Ball Tack: 37
- Tensile Strength (N/10mm): 125
- Elongation (%): 15.6
- Adhesion (N/10mm): BA SUS 8.97, Polished SUS 13.20
- TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Udara)Deskripsi:-Surface film is applied to the EPDM foam excellent in durability and weather resistance to improve airtightness and water-blocking property.-For filling gap under shutter.-For dustproof/waterproof/airtight/soundproof/insulation.atribut:
- Color: Black
- Thickness (mm): 20
- Viscosity (mm): 8.3N/10
- Base Material: Special Foam Rubber (EPDm)
- Adhesive Materials: Acrylics
- Purpose of Use: For filling gap under shutter. For dustproof/waterproof/airtight/soundproof/insulation.
- W x L (mm x m): 50x3.5
- OLFA Cutter Knife Limited AL (Pisau Cutter)Deskripsi:Sophisticated design and form Limited series. Grip with rubber that fits well to hands. Beautiful velor chrome finish which body is hard, has strength and is excellent also in durability. Auto lock type which can lock firmly with one touch. Attached special black blade.atribut:
- Total Length (mm): 158
- Compatible Replacement Blade: LB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K
- Blade Thickness (mm): 0.5
- Anti-Slip Rubber Materials: Vinyl chloride
- Blade Materials: Alloy Tool Steel
- Main Body Materials (Metal): Stainless Steel (SUS430)
- Main Body Materials (Resin): Abs Resin (Acrylic Urethane Coating)
- BluePoint Pliers/CutterDeskripsi:Leverage Hose CutterPWC60- (8 1/2inch) Compound action multiplies normal hand pressure toeasily slice through many types of rubber and plastic hose up to 1 1/8inch in diameter- Includes stainless steel cutter blades and internal components
- OLFA Cutter Knife Limited AL (Pisau Cutter)atribut:
- Total Length (mm): 158
- Compatible Replacement Blade: LB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K
- Blade Thickness (mm): 0.5
- BOSCH Foam Rubber CutterDeskripsi:Untuk pemotongan karet busa, gummed horsehair dan material sejenis dengan tingkat presisi hingga milimeterGetaran rendah dan suara rendah saat pengoperasian berkat adanya reciprocating saw bladePengerjaan yang tepat berkat adanya panduan mata gergajiatribut:
- Uncertainty K (dB): 3
- Movement Speed When No Load (spm): 3.5
- Rated Input Power (W): 350
- Cutting Depth (mm): 300 (in foam rubber)
- K3L License: Yes
- Sound Level (dBA): 80
- Sound Pressure Level (dBA): 79
- Rinnai Cooker Hood (Pengisap Asap Dapur)Deskripsi:Ventilating,Recycling, dan Stainless
- NT Cutter Cutter Knife for Leather (Pisau Cutter)Deskripsi:-There is a oblique blade(BKT-350P)that is easy to cut curves and a straight blade BKT-300P)for replacement that is convenient for cutting off.-The easy-to-grip rubber grip is adopted. -Replacement blade(BKT-300P BKT-350P)1 eachatribut:
- Total Length: 140mm
- Blade Width: 43mm
- Blade length: 50mm
- Blade thickness: 0.6mm
- Blade Materials: Alloy Tool Steel
- Accessories: Replacement blade(BKT-300P・BKT-350P)1 each
- Grip Material: Aluminium die cast+elastomer resin
- monotaro Cutter Knife Extra Large (Pisau Cutter)Deskripsi:Non-slip rubber clip. Fine adjustable screw lock. For thick cuttingatribut:
- Specification: Screw lock
- Compatible Replacement Blade: Each company oversized H type blade
- Accessories: 1 body replacement blade
- Body Weight (g): About 160
- Overall Length (mm): 180
- Blade Length (mm): 126
- Blade Width (mm): 25
- Blade Thickness (mm): 0.7
- Color: Red + Black
- MILWAUKEE Tubing CutterDeskripsi:ubing Cutter offers you straighter, cleaner cuts. It features a replaceable V-shaped, double ground steel blade for clean perpendicular cuts and maximum tool life. The one-handed locking mechanism is designed for an easy-to-use lock for improved tool safety. This MILWAUKEE Tubing Cutter has an all-metal core for added durability on the jobsite. The Tubing Cutter has a 1" capacity for rubber, plastic, and PEX Tubing. It is for use with the Milwaukee Tubing Cutter Blade (48-22-4203).atribut:
- Material Composition: Metal
- Capacity (inch): 1
- NIPPON PAINT Platone 8000 5L (Cat)Deskripsi:Platone 8000 merupakan cat sintetis berdaya kilap tinggi, cepat kering, daya lekat yang baik serta harga yang ekonomis. Cat ini digunakan untuk mengecat konstruksi bangunan baja, perabot kayu, dll. Dapat digunakan untuk keperluan dalam dan luar, tahan lama dan tahan terhadap gangguan jamur.Jenis Cat : Resin alkyd.Tampilan : Gloss dan Matt.Warna : Putih dan berbagai warna lain.Specific Gravity (25°C) : 1.07.Volume Solid : 41% ± 2%.Daya Sebar Teoritis : 11 - 14 m2/liter/lapis (35µ).atribut:
- Theoretical Spread (m²): 11 - 14
- Size (L): 5
- TRUSCO Waterproof Sealing Tape (Lakban Kedap Air / Lakban Busa)atribut:
- Color: Black
- Adhesive Materials: Acrylics
- Purpose of Use: For waterproof/airtight/soundproof/insulation.
Daftar Harga timah hitam Terbaru October 2026
| Magnescale Display Unit (Unit Koneksi) | Rp12.999.900 |
| Kennedy Rubber Hose Cutter | Rp229.900 |
| Inoplast Butyl Tape Aluminium Waterproofing (Lakban Kedap Air / Lakban Aluminium) | Rp25.900 |
| TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Udara) | Rp1.299.900 |
| WEIDMULLER Signal Splitter | Rp3.899.900 |
| OLFA Cutter Knife Limited AL (Pisau Cutter) | Rp71.900 |
| BluePoint Pliers/Cutter | Rp1.699.900 |
| OLFA Cutter Knife Limited AL (Pisau Cutter) | Rp179.900 |
| BOSCH Foam Rubber Cutter | Rp13.999.900 |
| Rinnai Cooker Hood (Pengisap Asap Dapur) | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dqP103607494-1.jpg)

/lzP105308791-2.jpg)
/P103032380-1.jpg)

/P102621929-3.jpg)
/n6P104813834-1.jpg)

/gtP103203605-1.jpg)
/P102862906-1.jpg)
/P102248276-1.jpg)

/NIPPON%20PAINT%20Platone%208000%205L%20(Cat)/hzP103148647-11.jpg)
/P103044918-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)